- True-RMS Industrial Logging Digital Multimeter with TrendCapture
- True-RMS AC voltage and current for accurate measurements on complex signals or non linear loads
- Compatible with Fluke® Connect (requires IR 3000 FC infrared connector)
- TrendCapture quickly and graphically displays logged data sessions
- Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x
- Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily
- Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event
- Large, white, 50,000-count, backlit 1/4 VGA dot matrix display
- Logging function with expanded memory for unattended monitoring of signals over time
- Store up to 15,000 recorded events
- Save multiple logging sessions before PC download is necessary
- Two terminal 50 ohm range with 1 milliohm resolution, 10 mA source current, useful for measuring and comparing differences in motor winding resistance or contact resistance
- Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment
- LoZ low impedance measurement function simultaneously tests for voltage and continuity
- On-board help screens for measurement functions
- Real-time clock for automatic time stamping
- Relative mode to remove test lead resistance from low ohms or capacitance measurements
- Measure up to 10 A (20 A for 30 seconds)
- 100 mF capacitance range
- Peak capture to record transients as fast as 250 µs
- Wireless Fluke® Connect Module
- Communicate with iOS (4s and later) and Android (V4.3 and up) devices with Fluke® Connect mobile app
- Wirelessly transfer data from Models 287, 289 and 789 to compatible smart devices
- Fits over IR port of Models 287, 289 and 789
- Upgradeable by USB
- Immediately enables graphing, saving, and sharing data with compatible smart devices
- For use with Models 287, 289 and 789
- 1 - True-RMS Industrial Logging Digital Multimeter with TrendCapture (289)
- 1 - Wireless Fluke® Connect Module (IR3000 FC)
- 1 - Fluke®View Forms Software (CD)
- 1 - Alligator Clip Set (AC175)
- 1 - Thermocouple Probe (80BK-A)
- 1 - Modular Test Probes with Caps
- 1 - ToolPak Magnetic Hanging Kit (TPAK)
- 1 - Soft Carrying Case (C280)
- 1 - Amp Jack Plug Set