Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3787650

MPN #: FLUKE-175 ESFP

Fluke® ESFP True-RMS AC/DC Digital Multimeter

Product Description
The Fluke® 175ESFP True-RMS Digital Multimeter has the features needed to repair most electrical and electronic problems. This meter is simple and easy to use, and has significant improvements over Fluke®'s original 70 Series, including True-RMS, more measurement functions, conformance to the latest safety standards, and a much larger display.

Features:
  • Voltage AC/DC: 1000V
  • Current AC/DC: 10A
  • Resistance: 50 MO
  • Frequency: 100 kHz
  • Capacitance: 10,000 µF
  • True-RMS measurements
  • Manual and automatic ranging
  • Display Hold and Auto Hold
  • Frequency, capacitance, resistance, continuity and diode test
  • Min/Max/Average records signal fluctuations
  • Closed case calibration through front panel
  • Ergonomic case with integrated protective holster
Includes:
  • 1 - Test Lead Set (TL75)
  • 1 - Integrated Holster


PRICE
$519.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionESFP True-RMS AC/DC Digital Multimeter
DC Voltage1000
Manufacturers Part NumberFLUKE-175 ESFP
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V