Fluorescent Tube Holder For Lifts
Write a Review
Questions & Answers (0)
Maintenance Lift
Attaches to platform to safely hold bulbs during maintenance.
Specifications
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | TUBE HOLDER |
| Percent Recycled Content | 100% |
| Brand | Ballymore |
Compliance & Certifications
| Environmentally Friendly | Yes |
Related Products
The compact base option allows for instant access in tight spaces. The base automatically engages and rests on the ground when the platform is raised to keep you stable. It is great for use in residential and commercial settings, such as gyms, churches, and schools. This base has a maximum platform height of 12 feet (3.66 m). For use with the PowerLift PL-XM lift (4027900). Smart Design: Powered by electric drill Masts stow and stack for quick extension Equipped with height control Several base styles to accommodate unique work surfaces and spaces Practical: 350 lb (159 kg) platform ...
High Platform Maintenance Lift - One Person, Hydraulic Lift Model Accomplish maintenance safely and quickly. Slip resistant work platform is completely enclosed with 42"H guardrails with mid-rails and a 4" toe guard on 3 sides. 32"W base fits through standard doorways. Leveling jacks provide stability on uneven surfaces. Built-in ladder with handrails provides easy access to platform in lowered position. Meets or exceeds ANSI standards. Gray enamel finish standard, or add Model #237360 to upgrade to the Safety Orange finish. This One-Person hydraulic lift requires manual hand pump power ...
The drivable power stocker is the perfect merchandise lift. The PS-12D is ergonomically friendly in that it gives associates the ability to raise merchandise to shelf levels while easily sliding products on or off the shelf. This minimizes the back strains of lifting, and at the same time improves productivity and safety. Stock or de-stocking has never been this easy! The drivable power stocker is easy to operate. The control joystick makes navigation simple and safe. The PS-12D has ground entry and comes with a gate alarm, manual lowering valve, warning lights plus emergency stop buttons ...
The A Series Electric Stock Picker with Lithium-ion Technology is designed to meet order fulfillment needs in narrow aisle environments. This stock picker has a comprehensive safety protection system, excellent ergonomics, and an advanced control system. Being reliable, comfortable, safe, and stable, all while providing excellent performance, it is the perfect choice for increasing productivity in small load order fulfilling environments such as retail and manufacturing applications. 24V 470lbs capacity Electric Li-ion Battery Powered Stock Picker; Basic Truck Configuration: 24 Volt AC ...
The straddle base option allows you access over obstacles such as pews or desks. Additionally, the legs are independently adjustable for use on stairs or slanted floors as in an auditorium or theatre setting. With the straddle base option, the PowerLift PL-XM has a maximum platform height of 24 feet (7.32 m). For use with the PowerLift PL-XM lift (4027900). Smart Design: Powered by electric drill Masts stow and stack for quick extension Equipped with height control Several base styles to accommodate unique work surfaces and spaces Practical: 350 lb (159 kg) platform capacity with four ...