Merrick Machine Company Flush Top 5k Dolly, 16" x 16", 5000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The 5k Dolly is perfect for heavy material handling and equipment handling in Industrial plants and warehouses. The 5k Dolly is manufactured for extra weight with a 1/2" steel plate, 3" glass-filled nylon casters and extra 5/8" support bar for casters. All of our individual dollies come fully assembled and ready to use. Made of 1/2" steel plate. 5,000 lb. capacity per dolly. Five 2-1/2" casters with grease zerks.
PRICE
$499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Weight Capacity | 5000 lbs |
| Weight | 59 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 16 in |
| Deck Length | 16 in |
| Deck Height | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Glass Filled Nylon |
| Type | Steel Solid Deck Dolly |
| Deck Material | Steel |
| Color | Red |
| Material | Steel |
| Deck Type | Flush Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | M998069 |
| Brand | Merrick Tool |