Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merrick Machine

Model # :WBB3784597

MPN #: M998044

Merrick Machine Company Individual Flush Top Dolly, 16" x 12", 2500 lb. Capacity

Product Description
The Flush Top Dolly is designed for loads that would be dimpled or dented by exposed nuts or caster threads. Ideal for transporting crates, totes, boxes, pallets, machinery, or wherever a heavy, solid deck dolly is required. Made of incredibly strong 1/4" steel with threaded steel support bars. Holds up where mere plastic, wood, or pressed steel folds or splinters.

Features:
  • Ball Bearings on spindles and axles
  • Weight rated at 2,500 lbs (per dolly)
  • 2-1/2" Mar-resistant Polyolefin casters
  • Fully assembled
  • Durable powder coat finish


PRICE
$175.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width12 in
Weight Capacity2500 lbs
Weight34 lbs
Wheel Diameter2-1/2 in
Deck Width12 in
Deck Length16 in
Deck Height3-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyolefin
TypeSteel Solid Deck Dolly
Deck MaterialSteel
ColorRed
Caster Type(4) Swivel
MaterialSteel
Deck TypeFlush Deck
Package Quantity1
Manufacturers Part NumberM998044
BrandMerrick Machine