Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226415

MPN #: 47689

Vollrath® Fluted Double-Wall Insulated Serving Bowls, 47689, 10.1 Quart, Round - Pkg Qty 2

Product Description
Vollrath, Fluted Double-Wall Insulated Serving Bowls, 47689, 10.1 Quart, Round

Features:
  • Double wall construction provides insulation to maintain proper food temperature - hot or cold
  • Durable color finishes enhance buffet presentation
  • Dishwasher safe
  • Will not sweat
  • Requires no preheating or chilling
  • Heavy-gauge stainless steel will not affect taste or color of food
  • Satin-finished interior hides scratches and wear
PRICE
$399.90  Sold in packages of 2 / $199.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Depth13-3/4 in
Height6-7/8 in
Dimensions13-3/4Dia. x 6-7/8H in
Diameter13-3/4 in

Product Details

ColorSilver
Capacity10.1 qt
MaterialStainless Steel
DescriptionFluted Double-Wall Insulated Serving Bowls
Package Quantity2
Manufacturers Part Number47689
Bowl ShapeRound
ShapeRound
BrandVollrath

Compliance & Certifications

CertificationsNSF