Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB986032

MPN #: 272210

Wesco® Lever Operated Drum Pump 272210

Product Description
Wesco® LEVER DRUM PUMP

Wesco® Drum Pumps are built for years of use in industrial applications. Each pump includes a 2" bung adapter for use with 15, 30 and 55 gallon drums.

Lever Pump features a rugged cast iron/steel construction and neoprene seals suitable for transferring fuel oil products. Self-priming pump can pump 1 pint per stroke and is supplied with a 47" three-piece steel plated suction tube.

PRICE
$149.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread2 NPT (Male) in

Product Details

Assembly RequiredYes
StyleFits 15, 30 & 55 Gal. Drums
TypeLever-Action
Body MaterialCast Iron
MaterialCast Iron
Wetted MaterialCast Iron, Steel & Neoprene
Manufacturers Part Number272210
Stroke/Gpm/RevolutionStroke
Dispensing Rate1 Pint per Stroke
BrandWesco