The adjustable webbing handle makes exercising with band and tubing easier! Exercise band and tubing attaches to the foam handles for comfort and a firm grip. Each handle has a 6" long foam covered rigid bar. The handle has heavy-duty webbing for durability. It is easy to securely load and unload band or tubing into the handles.
CanDo® Foam Padded Handles with Strap For Exercise Band/Tubing, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 0.3 lbs |
Product Details
| Package Quantity | 1 Pair |
| Description | Foam Padded Handle with Strap |
| Color | Black |
| Manufacturers Part Number | 10-5330 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |