Coffee Makers & Warmers
Availability
Brand
Certifications
Length
Voltage
Width
Material
Type
Height
Capacity
Color
Price
Related Products
Airpot Coffee Brewer Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour. Brews directly into 1.9 to 3 litre airpots. Convenient airpots keep coffee hot and fresh for hours. Airpots are easily transported to remote meeting rooms, breakfast bars, etc. Pourover model available (CW15-APS). Pourover feature included on automatic models. Faucet available on CWTF models only. Gourmet funnel model available for use with heavier throw weights of coffee. Digital timer enables users to make brew cycle adjustments from the front panel. International electrical configurations ...
AXIOM Dual-Voltage Airpot Coffee Brewer Easily convertible by flipping a switch to: - 120 volt, 12.5 amp - 120/208 volt, 13 amp - 120/240 volt, 15 amp Brews 4.2 to 7.5 gallons (15.7 to 28.4 litres) of perfect coffee per hour. For high lime areas, BrewLOGIC® technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD® technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Convenient airpots keep coffee hot and fresh for hours. Airpots are easily transported ...
Automatic Electric Coffee Urn Brews 16.3 to 18.8 gallons (61.7 to 71.2 litres) of perfect coffee per hour. Unique design assures extremely low evaporation loss to maintain the brew at its flavorful peak. Large water tank""over 20 gallons. Draw off hot water during brewing cycle without affecting coffee quality. Half-batch option. T op mounted components for ease of service. All stainless steel construction. International electrical configurations available. Electrical: Model requires 3-wires plus ground service rated 120/240V, single phase, 60 Hz Plumbing: 20-90 psi (138-621 kPa). ...
BrewWISE® Brewing System with ThermoFresh® Servers Brews 6.2 to 11.4 gallons (23.5 to 43.2 litres) of perfect coffee per hour. Brews 1/2, 1 or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches. Stores individual coffee recipes so operator can easily brew many varieties. Coffeeextraction controlled with pre-infusion and pulse brew, digital temperature control, and large sprayhead; coffee strength controlled with variable by-pass. Operate any combination of BrewWISE® equipment error-free with wireless brewer-grinder interface through Smart Funnel with SplashGard® Black and stainless models ...
Coffee brewers with portable servers Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour. Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches. Patented server heat control automatically shuts off once target temperature is reached. Can be set to 175°""190°F (79.4""87.8°C). Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size. Remote 1 or 2 server docking stations for additional satellite coffee serving. Safety-Fresh® patented brew-through lid with vapor seal and spill prevention. Variable ...