Coffee Makers & Warmers
Availability
Brand
Voltage
Certifications
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
AXIOM Automatic Coffee Brewer Twin brew head systems. Brews 15 gallons (56.8 litres) of perfect coffee per hour. Six individually controlled warming stations. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Ensures coffee brew quality with cold brew lock out capability. All stainless steel construction. Includes hot water faucet. SplashGard® funnel ...
Airpot Coffee Brewer Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour. Brews directly into 1.9 to 3 litre airpots. Convenient airpots keep coffee hot and fresh for hours. Airpots are easily transported to remote meeting rooms, breakfast bars, etc. Pourover model available (CW15-APS). Pourover feature included on automatic models. Faucet available on CWTF models only. Gourmet funnel model available for use with heavier throw weights of coffee. Digital timer enables users to make brew cycle adjustments from the front panel. International electrical configurations ...
AXIOM Automatic Coffee Brewer Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. A djusts automatically to varying water pressure. For high lime areas, BrewLOGIC® technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD® technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Electronic diagnostics and built in tank drain make service easier. E nsures coffee brew quality with cold brew lock out capability. SplashGard® funnel deflects ...
This high-performance commercial kitchen essential is a must for satisfying high demand for fresh-brewed coffee. Designed for easy operation with a plumbing connection, it offers a built-in pour-over feature and an easy-draw faucet that provides hot water on demand for soups and hot beverages. Designed for speed and efficiency, this unit brews coffee to perfection in minutes. Ideal for keeping coffee hot and ready to serve in thermal carafes, it includes an automatic refill feature for complete ease and convenience.
AXIOM Automatic Coffee Brewer Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. Dual voltage adaptable. Can operate at 120V/15 amp or 120/208-240V/20 amp. Adjusts automatically to varying water pressure. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Digital temperature control and accuracy. Ensures coffee brew quality with ...