Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual® Brewer With Portable Server, Dual,120/208V 1S Mech Pf
See all 103 items in product family

Dual® Brewer With Portable Server, Dual,120/208V 1S Mech Pf

Item #: WBB430134

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,776.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dual® Coffee Brewer, Portable, mechanical thermostat, brews 16.3 gallons per hour capacity, plastic funnel, 1 batch-size setting, electronic timer && grinder interface, upper hot water faucet, variable water bypass, 4" black adjustable legs, incl; (2) 1.5GPR-FF servers, 120/208v/60/1-ph, 5990 watts, 28.8 amps, UL, NSF

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER20900.0008
    • HEIGHT INCHES29-1/3
    • WIDTH INCHES18
    • DEPTH INCHES19-1/3
    • VOLTS208
    • AMPS28.8
    • WATTS5990
    • CAPACITY16.3 gal./hr
    • APPROVALUL Listed, NSF
    • POWER CORD ATTACHEDNo
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!