Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartwave® Low Profile Wide Base Coffee Brewer, 120/240V
See all 31 items in product family

Smartwave® Low Profile Wide Base Coffee Brewer, 120/240V

Item #: WBB430181

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 539.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Low-profile brewer featuring SmartWAVE technology, simple operation
  • SmartWAVE technology increases turbulence in the brew funnel.
  • Brews 3.9 to 6.4 gallons (14.8 to 24.2 litres) of perfect coffee per hour.
  • Brew into 1.9L thermal carafe using the slide-out booster tray.
  • Adjustable legs to accommodate up to 3.0L* lever action and 2.5L push button BUNN airpots and thermal servers (refer to usage table on back).
  • A irpots, carafes and thermal servers keep coffee hot and are easily transported.
  • E nsures coffee brew quality with cold brew lock out capability.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • Energy-saver mode reduces tank temperature during idle periods.

Electrical: 120V, requires 2-wires plus ground service rated 120V, single phase, 60 Hz.120/240V, requires 3-wires plus ground service rated 120/240V, single phase, 60 Hz
Plumbing: 20-90 psi (138-621 kPa). Supplied with 1/4" male flare fitting. Tank Capacity: 155 oz. (4.58 L)
Other: Based upon incoming water temp of 60°F (140°F rise) per 1/2 gallon brew time of 4 minutes.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER39900.0009
    • HEIGHT INCHES16.94-18.69
    • WIDTH INCHES9.71
    • DEPTH INCHES17.24
    • VOLTS240
    • AMPS9.4
    • WATTS2250
    • BREWING CAPACITY6.4 gal./hr
    • APPROVALUL Listed, NSF
    • POWER CORD ATTACHEDNo
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!