Coffee Makers
Type
Length
Width
Material
Height
Capacity
Color
Price
Height
19 in
Width
8 in
Depth
17-1/2 in
Water Fill Type
Pour-Over
Height
20-3/4 in
Width
16-1/4 in
Depth
8 in
Water Fill Type
Pour-Over
Classic Coffee Concepts SSU50 - Coffee Percolator / Urn, 50-Cup, Stainless Steel, 120V
Height
18 in
Width
11 in
Watts
1200 W
Height
14-1/2 in
Width
8-1/2 in
Depth
11-3/4 in
Watts
900 W
Height
17-1/8 in
Width
12-1/8 in
Depth
20-1/8 in
Brewing Capacity
1 Cup
Bunn 13300.0001 - Coffee Brewer, Pourover, Low Profile, 1 Warmer, Stainless Steel, VP17-1,
Height
17.8 in
Width
8 in
Depth
17.7 in
Water Fill Type
Pour-Over