Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stationary Solid Flat Tray Slide, 62.375"L Drop Down

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Stationary Solid Flat Tray Slide, 62.375"L Drop Down

Item #: WBB459590

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 433.95
Product Information
Customer Review
Product Q&A
Stationary Solid Flat Tray Slide, 62.375" long, stainless steel, for Triumph unit.

Product Specifications

    • DEPTH INCHES10
    • SERIESTriumph
    • DESCRIPTIONTray Shelf-Drop Down
    • MANUFACTURERS PART NUMBERTTS-4D
    • WIDTH INCHES62-1/8
    • PACKAGE QUANTITY1
    • BRANDSupreme Metal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed