Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft AB211 - Adapter Bar, 20-1/2" Long
See all 5 items in product family

American Metalcraft AB211 - Adapter Bar, 20-1/2" Long

Item #: WBB551432

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 26 ($91.00)

Price: $3.50
Product Information
Customer Review
Product Q&A
Adapter Bar, 20-1/2" Long

Adapter Bars for dividising water pans into sections 20-1/2" L (52.1 cm)

Product Specifications

    • LENGTH INCHES20-1/2
    • DESCRIPTIONSingle Bar
    • COLORStainless
    • HEIGHT INCHES2
    • MANUFACTURER PART NUMBERAB211
    • WIDTH INCHES2
    • CONSTRUCTIONStainless Steel
    • BRANDAmerican Metalcraft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed