Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 8HS434184 - Camrack  Glass Rack 8 Compartments 5-1/4" Max. Height Beige NSF - Pkg Qty 4
See all 32 items in product family

Cambro 8HS434184 - Camrack Glass Rack 8 Compartments 5-1/4" Max. Height Beige NSF - Pkg Qty 4

Item #: WBB457279

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 4

Price: $119.80
Product Information
Customer Review
Product Q&A
Cambro 8HS434184 - Camrack Glass Rack 8 Compartments 5-1/4" Max. Height Beige NSF

Camrack ® Glass Rack, with 2 extenders, half size, 10" x 19-3/4" x 7-1/4", 8 compartments, 4-1/8" max. dia., 5-1/4" max. height, beige, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBER8HS434184
    • WIDTH INCHES10
    • HEIGHT INCHES7-1/4
    • COLORBeige
    • SIZEHalf
    • MAX DIAMETER4-1/8
    • MAX GLASS HEIGHT INCHES5-1/4
    • LENGTH INCHES19-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed