Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 25S900414 - Camrack  Glass Rack Low Profile 25 Compartments 9-3/8" Max. Height Teal - Pkg Qty 2
See all 110 items in product family

Cambro 25S900414 - Camrack Glass Rack Low Profile 25 Compartments 9-3/8" Max. Height Teal - Pkg Qty 2

Item #: WBB457502

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$56.95 each

Sold in packages of 2

Price: $113.90
Product Information
Customer Review
Product Q&A
Cambro 25S900414 - Camrack Glass Rack Low Profile 25 Compartments 9-3/8" Max. Height Teal

Camrack ® Glass Rack, with 4 extenders, full size, low profile, 25 compartments, 3-1/2" max. dia., 9-3/8" max. height, teal, NSF

Product Specifications

    • BRANDCambro
    • WIDTH INCHES20
    • DEPTH INCHES19.93
    • HEIGHT INCHES19.93
    • COLORTeal
    • SIZEFull
    • MAX DIAMETER3-1/2"
    • MAX GLASS HEIGHT INCHES9-3/8"
    • CONSTRUCTIONPolypropylene
    • NSFNSF
    • EXTENDERS4
    • NUMBER OF COMPARTMENTS25
    • LENGTH INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed