Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle RG16-1C412 - Opticlean™ 16-Compartment Glass Rack W/ 1 Extender, Orange-Carlisle Blue - Pkg Qty 4
See all 54 items in product family

Carlisle RG16-1C412 - Opticlean™ 16-Compartment Glass Rack W/ 1 Extender, Orange-Carlisle Blue - Pkg Qty 4

Item #: WBB637566

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $321.28 Save up to 58%
$33.95 each

Sold in packages of 4

Price: $135.80
Product Information
Customer Review
Product Q&A
OptiClean™ 16-Compartment Glass Rack W/ 1 Extender - Orange-Carlisle Blue

Features:
  • Perfect for large cocktail glasses and delicate wine stems with oversize bowls
  • Compartment size: 4-7/16" x 4-7/16"
  • Accommodates glasses up to 4-3/16" in diameter

Product Specifications

    • DESCRIPTIONGlass Rack
    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERRG16-1C412
    • WIDTH INCHES19-3/4
    • HEIGHT INCHES5-9/16
    • COLOROrange
    • MATERIALPolypropylene (PPY)
    • CASE QUANTITY4
    • OUTSIDE HEIGHT INCHES5.56
    • TRADEMARKOptiClean™
    • INSIDE HEIGHT INCHES4.78
    • LENGTH INCHES19-3/4
    • COMPARTMENT WIDTH INCHES4.45
    • COMPARTMENT LENGTH INCHES4.45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!