Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual Waffle Baker - 120 Volt
See all 36 items in product family

Dual Waffle Baker - 120 Volt

Item #: WBB441885

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,158.85
Product Information
Warranty
Customer Review
Product Q&A
Dual Waffle Baker - 120 Volt

Digitally controlled, single- and dual-grid NEMCO® Waffle Bakers let you serve crisp, golden brown waffles with convenience and ease. Simply fill, then push the timer. Precise temperature sensors ensure uniform baking on both sides. LED readout counts down baking time. Bell signals the minute baking is complete. Exclusive floating hinges allow top grid to rise as waffle bakes, producing a perfect waffle. Interlocking grids reduce batter overflow. Coiled,spring-type handles never get hot. Seven-inch aluminum grids make up to twenty 7-inch-diameter waffles per hour, per grid. Easy-to-clean SilverStone® grids available as noted.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER7000-2
    • TYPEDual
    • WIDTH INCHES19-1/2
    • DEPTH INCHES15-5/16
    • HEIGHT INCHES15-5/16
    • WATTS1780
    • AMPS14.8
    • VOLTS120
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!