Charbroilers
Material
Width
View All Width
Height
Price
Most Relevant
Compare
1
1
Ships in 5 Business Days
Height
52 in
Depth
28 in
Width
56 in
BTU
99,000
Compare
1
1
Free Shipping
Ships in 3 Business Days
Height
15-1/2 in
Depth
31 in
Width
36 in
BTU
96000
Compare
Vollrath® Cayenne 36" Radiant/Lava Rock Charbroilers, 936CG, 6 Burner, 120000 BTU
Model #: WBB1226721
1
1
Free Shipping
Ships in 5 Business Days
Height
17-1/16 in
Depth
31 in
Width
36 in
BTU
120000
Compare
5
5
Ships in 6 Business Days
Compare
Vollrath® Cayenne 18" Radiant/Lava Rock Charbroilers, 407292, 3 Burners, 60000 BTU
Model #: WBB1226818
1
1
Free Shipping
Ships in 5 Business Days
Height
16 in
Depth
27 in
Width
18 in
BTU
60000
Compare
Vollrath® Cayenne 36" Radiant/Lava Rock Charbroilers, 407312, 6 Burners, 120000 BTU
Model #: WBB1226705
1
1
Free Shipping
Ships in 5 Business Days
Height
16 in
Depth
27 in
Width
36 in
BTU
120000