Meat Grinders

Meat Grinders-Manual
| Compare | Image | Description | Width | Depth | Height | Horsepower | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | #10 Manual Meat Grinder & Sausage Stuffer | 12 in | 8-1/2 in | 10-3/4 in | - | - | WBB2217342 | $81.95 | ||
![]() | Vertical Sausage Stuffer - 7 lb Capacity, Two-Speed | 17-1/2 in | 12 in | 20-3/4 in | - | - | WBB2217360 | $369.95 |

Meat Grinders-Powered

Meat Grinder Accessories
Related Products
Vollrath, 40 Quart Mixer With Guard, 40759, 12 Amps, NSF Features: Three speed transmission Safety cut-switch automatically turns the unit off if gears are changed without stopping the mixer 60 qt model includes bowl truck for convenient bowl transport Number 12 hub accommodates Vollrath Meat Grinder and Vegetable Slicer attachments for flexibility between grinding, slicing, and mixing. Non-Vollrath attachments are not recommended. They will not work properly and will void the warranty. Comes standard with: Dough hook, Wire whisk, Spatula, Stainless steel mixing bowl, Safety guard All ...
Portion Control Grinder A ccommodates up to 8"(20.3 cm) tall French press or funnel for drip-style brewer. M ulti-batch setting allows users to specify a French press brew size or grind enough coffee into a funnel to brew larger amounts of drip-style coffee. Professional grind provided by large 33/16"(8.1 cm) diameter burrs powered by quiet, low speed, high torque motor. E quipped with commercial grinding burrs to provide maximum grinding precision for small amounts of coffee. Three-year warranty on grinding burrs. C an use Gourmet funnel for heavier throw weights of coffee. Electrical: ...
Bulk Grinder Hopper holds 2 lbs. (.91 kg) of fresh coffee beans. Turbo action draws coffee through grind chamber for greater grinding efficiency. Fast grinding""one pound in under 30 seconds. Wide range of grinds can be selected. Convenient cleaning lever ensures complete clean out of coffee from grind chamber. Bag switch stops motor when bag is removed and prevents grinding before bag is in place. Heavy-duty precision burrs for quality, finer grinds. Three year warranty on grinding burrs. International electrical configurations available. Electrical: Motors are rated: 120 volts, 60 Hz, 9 ...
Vollrath, 30 Quart Mixer With Guard, 40758, 16 Amps, NSF Features: Three speed transmission Safety cut-switch automatically turns the unit off if gears are changed without stopping the mixer 60 qt model includes bowl truck for convenient bowl transport Number 12 hub accommodates Vollrath Meat Grinder and Vegetable Slicer attachments for flexibility between grinding, slicing, and mixing. Non-Vollrath attachments are not recommended. They will not work properly and will void the warranty. Comes standard with: Dough hook, Wire whisk, Spatula, Stainless steel mixing bowl, Safety guard All ...
Portion Control Grinder Just 8.64"(21.95 cm) wide and a low profile height of 15.1"(38.4 cm). Professional grind provided by large 3.19"(8.1 cm) diameter burrs. Powered by quiet, high torque motor. Large, clear bean hopper merchandises 6 lbs. (2.72 kg) of fresh coffee beans. Easy access on back for grind weight adjustment. Three-year warranty on grinding burrs. International electrical configurations available. Electrical: Model requires 2-wires plus ground service rated 120V, single phase, 60 Hz.




