Nemco Countertop, Full Size Cooker / Warmer
See all 87 items in product family

Nemco Countertop, Full Size Cooker / Warmer

Item #: WBB442052

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 362.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Nemco® Countertop, Full Size Cooker / Warmer

Add side dishes and entrees to existing buffet lines or create new temporary buffet lines quickly and easily with Nemco full-size countertop warmers. Enjoy greater menu flexibility and the ability to respond quickly to changing menu requirements. The reliable, adjustable thermostat ensures that food is always within food safety temperature guidelines. Unique heating element design provides even heat distribution to prevent hot spots. Heavy-duty stainless steel well.

Features
  • Heavy duty stainless steel construction
  • Adjustable thermostat - 120°F - 212°F
  • Temperature indicator settings: High, Medium Low
  • Heating system design provides fast preheat
  • Accepts 12" x 20" full size pan or fractional sizes
  • Cycling indicator light
  • cETLus and NSF Certified

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6055A-CW
    • TYPEFull Size Cooker/Warmer
    • WIDTH INCHES14-1/2
    • DEPTH INCHES24
    • HEIGHT INCHES10-1/2
    • WATTS1500
    • CAPACITY12" x 20" Full Size or Fractional-Size Pans
    • VOLTS120
    • ELECTRICAL INPUTNEMA 5-15P
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!