Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nemco 6152-4 - Infrared Bar Heater On Base, 24"
See all 11 items in product family

Nemco 6152-4 - Infrared Bar Heater On Base, 24"

Item #: WBB441855

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 242.00
Product Information
Warranty
Customer Review
Product Q&A
Nemco 6152-4 - Infrared Bar Heater On Base, 24"

Compact, versatile and economical, NEMCO® infrared strip heaters hold food at serving temperature without drying out or overcooking to ensure better-tasting foods and better-looking presentations. Hanging, base-mounted and pass-through designs fit most locations, as well as permanent and temporary requirements. Durable aluminum shell for long life and easy cleanup. Comes with tubular heating element; available with infinite control for varying heat settings, including low, medium and high.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6152-24
    • WIDTH INCHES10
    • DEPTH INCHES19
    • HEIGHT INCHES10-13/16
    • WATTS980
    • AMPS10.1
    • VOLTS120
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!