Condiment Caddies
Availability
Brand
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
San Jamar® EZ-Chill™ Stepped Condiment Center EZ-Chill™ Stepped Tray provides maximum condiments in a minimal amount of counter space. Individual Notched Lids easily accommodate spoons and keep condiments covered while not in use.Center includes ice liners for use with EZ-Chill™ Packs or ice for optimal cold holding of condiments. Stepped design keeps condiments within easy reach. Transparent lids allow for easy viewing of condiments. Attractive stainless steel construction offers years of use. EZ-Chill™ Packs INCLUDED
Sturdy, six-compartment holder is perfect for all of your coffee and tea condiments. One-piece condiment organizer is made from a tough and safe plastic that will stand the test of time. Holds sugars, creamers, stirrers, napkins, tea bags, cups, lids and more. Open view organizer allows you to choose your favorite flavors and condiments. Bottom rubber grippers keep unit in place. Unit can even be wall-mounted to conserve counter space.
Vollrath, Somerville Double Cereal Dispenser, 4635210, 4 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Patented EZ-Fit® cup dispenser design effortlessly accommodates any size of disposable cup. The One-Size-Fits-All EZ-Fit® gasket design works with paper, plastic and foam beverage cups. Smooth and controlled dispensing of cups. Includes 4 pre-cut gaskets to accommodate 8-46oz (236-1360ml) beverage cups, with rim diameters ranging from 2 7/8" to 4 3/4" (73-121mm). One-Size-Fits-All EZ-Fit® can be mounted vertically or horizontally to work most efficiently with your application.
Carlisle Cup Dispenser Only, 23-3/4" x 6-3/4", Stainless Steel, 38850GEW Features: Spring-Loaded Units With Silicone Release Gaskets To Fit All Standard Sizes Of Foam, Paper, Or Plastic Drink Cups From 8 To 48 Oz Comes With Four Interchangeable Gaskets Per Tube (Small, Medium, Large, And Extra Large) No Tools Required Ready To Use, Self-Contained Cabinet Models Are Made Of Rugged Stainless Steel Color-Coded Bezels Also Available In Black, Blue, Red, Or White (Sold Separately) Use With Optional Lid And Condiment Organizer (38800Glc) Listed Below