Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geneva Lakeside Wine Rack Service Cart w/ Three Shelves, 70516
See all 3 items in product family

Geneva Lakeside Wine Rack Service Cart w/ Three Shelves, 70516

Item #: WBB437806

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,559.00 Save up to 50%
Price: $ 1,779.50
Product Information
Customer Review
Product Q&A
Geneva Lakeside Wine Rack Service Cart w/ Three Shelves, 70516

A great wine selection deserves a great way to display it. Shiny stainless rails accent the wine caddy and shelves while providing security during transport and the cut-away handles add a sleek look. The center shelf is removable to accommodate taller items beneath. The bottle caddy top also removes, allowing this attractive piece to double as a service cart. If you are looking for function with style, this cart has it.

  • Wood veneer overlay with satin varnish finish
  • Solid beech wood legs, stained and varnished.
  • Rails are polished stainless steel.
  • Removable center shelf.
  • Attractive chrome casters with quiet, non-marking wheels.

Product Specifications

    • BRANDGeneva Lakeside
    • TYPEWine Rack Service Cart
    • MANUFACTURERS PART NUMBER70516
    • WIDTH INCHES21-5/8
    • HEIGHT INCHES41-3/8
    • CONSTRUCTIONWood
    • LENGTH INCHES43-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed