Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 368-12-17 Fully Insulated Ice Housing 12"W x 20"D x 6"H Charcoal Granite

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 368-12-17 Fully Insulated Ice Housing 12"W x 20"D x 6"H Charcoal Granite

Item #: WBB1522677

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 353.95
Product Information
Customer Review
Product Q&A
Spice up your food presentation with these unique ice housings. Featuring three different colors and two sizes, you can pick and choose which works best for your decor. Product Features: Does NOT Include Food Pan, Pan Removable for Cleaning, Carafe Collars and Carafes Not Included.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER368-12-17
    • HEIGHT INCHES6
    • WIDTH INCHES12
    • DEPTH INCHES20
    • COLOR FINISHCharcoal Granite
    • DESCRIPTIONFully Insulated Ice Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed