Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil 475-10-51 Copper Housing 10"W x 12"D x 6"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 475-10-51 Copper Housing 10"W x 12"D x 6"H

Item #: WBB1522578

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Showcase your chilled items with these unique and stylish housings that feature a stainless steel or copper body. Available in various sizes, these housings are great to display and organize your items at your restaurant, hotel buffet, or catered event.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER475-10-51
    • HEIGHT INCHES6
    • WIDTH INCHES10
    • DEPTH INCHES12
    • COLOR FINISHCopper
    • DESCRIPTIONHousing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!