Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 475-12-96 Midnight Ice Housing 12"W x 12"D x 8"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 475-12-96 Midnight Ice Housing 12"W x 12"D x 8"H

Item #: WBB1521946

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Customer Review
Product Q&A
Add an essence of quality to any restaurant, buffet, or food presentation. It includes clear trays for maximum ice capacity. With 3 different sizes available it is possible to have a size for any occasion.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER475-12-96
    • HEIGHT INCHES8
    • WIDTH INCHES12
    • DEPTH INCHES12
    • COLOR FINISHBlack
    • CONSTRUCTIONMidnight Bamboo
    • DESCRIPTIONIce Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!