Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 986-12 Rectangular Ice Tray 40"W x 22"D x 3"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 986-12 Rectangular Ice Tray 40"W x 22"D x 3"H

Item #: WBB1522601

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 457.95
Product Information
Customer Review
Product Q&A
Showcase your top of the line items with this ice display tray. Made of clear acrylic, this display is unique and modern and will complement any decor and enhance any food presentation. Product Features: BPA Free, Includes: Tray, Pair of Brackets, and Drain Kit.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER986-12
    • HEIGHT INCHES3
    • WIDTH INCHES40
    • DEPTH INCHES22
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONRectangular Ice Tray
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed