Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil IP1020-13 Large Ultimate Ice Housing Display 19"W x 27"D x 10"H Black

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil IP1020-13 Large Ultimate Ice Housing Display 19"W x 27"D x 10"H Black

Item #: WBB1522599

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 750.00
Product Information
Customer Review
Product Q&A
Ultimate Ice Display System. Perfect solution for skirt-less tables. Features Water Containment Unit to collect melted ice water for hours without visible buckets. Displays standard ice sculptures weighing up to 400 Lbs./180kg. Product Features: Water Containment Unit (WU100) collects & stores water for hours, Durable ABS construction is unbreakable, dishwasher & food safe. Dimensions: 19W x 27D x 8H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBERIP1020-13
    • HEIGHT INCHES10
    • WIDTH INCHES19
    • DEPTH INCHES27
    • COLOR FINISHBlack
    • DESCRIPTIONIce Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!