Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil IP402-13 2 Tier Metal Ice Housing 24"W x 48"D x 12-1/2"H Black

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil IP402-13 2 Tier Metal Ice Housing 24"W x 48"D x 12-1/2"H Black

Item #: WBB1522713

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,604.00
Product Information
Customer Review
Product Q&A
Original Style Large Rectangle Metal Ice Carving Pedestal - perfect for double wide horizontal ice sculptures or for any iced food or beverage presentation. Product Features: Larger size ICP displays ice sculptures weighing up to 500 Lbs./230kg Industry's strongest, high density, chip resistant clear PETG pan for durability, Dimensions: 24W x 48D x 8H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBERIP402-13
    • HEIGHT INCHES12-1/2
    • WIDTH INCHES24
    • DEPTH INCHES48
    • COLOR FINISHBlack
    • DESCRIPTION2 Tier Metal Ice Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!