Countertop Displays
Length
Depth
Width
Material
Height
Capacity
Color
Price
Global Approved 252805, Revolving Brochure HLR W/8 Pockets, 4"W x 7"H, CLR, 1-Pack
Height
7 in
Width
4 in
Color
Clear
Material
Clear
Height
7-1/4 in
Width
4 in
Color
Clear
Depth
2-3/4 in
Global Approved 252318 3-Pocket Bi-Fold Size Brochure Holder On Revolving Base, 6" Base
Height
7-7/8 in
Width
6-1/8 in
Color
Clear
Material
Acrylic
Height
9 in
Width
4-1/4 in
Color
Clear
Depth
5-1/4 in
Global Approved 252008 - Business Card Pocket For Business Cards - 4.125"W x 2"H - CLR
Height
2 in
Width
4-1/8 in
Color
Clear
Material
Clear
Height
14 in
Width
10 in
Color
Clear
Depth
1-1/2 in