discount codeFree shipping over 300

Applied at checkout

American Metalcraft BAMRN1 - Riser Set, Set Of 3, Natural Bamboo

American Metalcraft BAMRN1 - Riser Set, Set Of 3, Natural Bamboo

Item #: WBB552807

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $75.95

Quantity

Popular item in this category

American Metalcraft BAMRD2 - Riser Set, Set Of 3, Dark Bamboo

Usually ships in 7 to 10 days

Not Yet Rated

$75.95

Customers Also Viewed

Riser Set, Set Of 3, Natural Bamboo

Natural Bamboo Riser Set. Warm, earthy colors in eco-friendly bamboo set a natural tone for any menu. 5" x 5" x 2-1/2" H 7" x 7" x 4-3/4" H 9" x 9" x 6-3/8" H

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERBAMRN1
  • TYPE3 Piece Riser Set
  • HEIGHT INCHES6-3/8
  • WIDTH INCHES9
  • LENGTH INCHES9
  • COLORNatural
  • CONSTRUCTIONBamboo
  • INCLUDES(1) 5X5X2.5 (1) 7X7X4.75 (1) 9X9X6-3/8'
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft BAMRN1 - Riser Set, Set Of 3, Natural Bamboo

American Metalcraft BAMRN1 - Riser Set, Set Of 3, Natural Bamboo

Item #: WBB552807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top