Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMCO® 6510A-2D7P, Soup Merchandiser, Double 7 Qt Well, Double Thermostat, 120 Volt
See all 21 items in product family

NEMCO® 6510A-2D7P, Soup Merchandiser, Double 7 Qt Well, Double Thermostat, 120 Volt

Item #: WBB442067

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 615.45
Product Information
Customer Review
Product Q&A
NEMCO® 6510A-2D7P, Soup Merchandiser

Turn your customers on to the idea of a hearty bowl of soup with these functional and inviting soup warmer merchandisers, each adorned with a classic-looking'Soup for all Seasons' graphic theme. Stainless steel construction upholds an attractive appearance and ensures durability, while the unique heating element design maintains an even holding temperature and prevents hot spots. Twin warmers have separate thermostats for better temperature control. Plus, the header comes with an assortment of interchangeable tab cards bearing the names of almost 100 popular soups.Insets, lids and ladles sold separately

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6510A-2D7P
    • DESCRIPTIONSoup Merchandiser W/Double Thermostat
    • WIDTH INCHES24-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES12-3/4
    • AMPS9.2
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS1100
    • CERTIFICATIONSNSF Listed, UL Listed
    • CAPACITY QUARTS(2) 7
    • PLUG5-15P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!