Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paragon 8059, Hot DogWrappers,  Foil, 2500/Case

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Paragon 8059, Hot DogWrappers, Foil, 2500/Case

Item #: WBB849477

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $203.25 Save up to 21%
Price: $ 160.95
Product Information
Customer Review
Product Q&A
Paragon 8059, Hot Dog Wrappers

Ideal for wraps or lining baskets and trays. Measures 9 x 12 when laying flat.

Product Specifications

    • BRANDParagon
    • MANUFACTURER PART NUMBER8059
    • DESCRIPTIONFoil Hot Dog Wrapper
    • WIDTH INCHES9
    • HEIGHT INCHES-
    • LENGTH INCHES12
    • CONSTRUCTIONFoil
    • PACKAGE QUANTITY2500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!