discount codeFree shipping over 300

Applied at checkout

Carlisle 60908RS - Fry Pan 8", Aluminum - Pkg Qty 12

Carlisle 60908RS - Fry Pan 8", Aluminum - Pkg Qty 12

Item #: WBB632677

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $335.40 / Pkg of 12

Quantity

Popular item in this category

Carlisle 60907RS - Fry Pan, Removable Sleeve, 7", Aluminum

Usually ships in 5 to 8 days

Not Yet Rated

$22.50

Customers Also Viewed

Fry Pan 8" - Aluminum

Features:

  • Gently sloped sides are ideal for turning, flipping, and removing foods
  • Aluminum material provides excellent heat transfer
  • Classic pan is manufactured from hard 3004 aluminum to stand up to the toughest foodservice environment
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTION60908RS - Fry Pan 8 Inches - Aluminum

  • DEPTH INCHES1-57/64
  • DIAMETER INCHES8
  • CONSTRUCTION3004 Aluminum
  • MANUFACTURER PART NUMBER60908RS
  • PACKAGE QUANTITY12 Each/Case Pack
  • COLORAluminum
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 60908RS - Fry Pan 8", Aluminum - Pkg Qty 12

Carlisle 60908RS - Fry Pan 8", Aluminum - Pkg Qty 12

Item #: WBB632677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top