Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homichef HOM432405 - Round Fry Pan, Stainless Steel Exterior, Aluminum Interior, 9-1/2" Dia.

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Homichef HOM432405 - Round Fry Pan, Stainless Steel Exterior, Aluminum Interior, 9-1/2" Dia.

Item #: WBB2004480

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.75
Product Information
Customer Review
Product Q&A
Homichef HOM432405 - Round Fry Pan, Stainless Steel Exterior, Aluminum Interior, 9-1/2" Diameter

18/10 Stainless steel with semi mat and semi mirror finish. Side: 18/10 heavy duty stainless steel construction. Bottom: Triple-ply construction (stainless steel interior, pure aluminum core for even heat distribution, stainless steel exterior). Cool touch hollow handle (for safety and durability). Induction ready, high heat capabilities and dishwasher safe. Limited lifetime warranty. Bottom Triple-ply construction: 0.8 mm (interior), 4.0 mm (core), 0.8 mm (exterior).

Product Specifications

    • BRANDHomichef
    • MANUFACTURERS PART NUMBERHOM432405
    • DESCRIPTIONRound Fry Pan
    • DEPTH INCHES2
    • DIAMETER INCHES9-1/2
    • HEIGHT INCHES2
    • CAPACITY QUARTS2-3/8
    • WARRANTY3 Months
    • CAPACITY LITERS2-5/16
    • SUITABLE FOR ALL HEAT SOURCESYes
    • MATERIALStainless Steel, Aluminum
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed