discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1308 Stainless Steel Cake Stand Riser 12" Dia. x 7"H

Cal-Mil 1308 Stainless Steel Cake Stand Riser 12" Dia. x 7"H

Item #: WBB1522463

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.75

Quantity

Popular item in this category

Cal-Mil 1481-10-60 Bamboo Tray 10"W x 10"D x 3/4"H

Usually ships in 26 to 29 days

Not Yet Rated

$21.25

Customers Also Viewed

Show off your beautifully crafted cakes, pies, cupcakes, and more with this stainless steel cake stand! This sleek, eye catching cake stand provides a full view of your baked goods and is ideal for any bakery, restaurant, or food presentation.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1308
  • DESCRIPTIONCake Stand Pedestal Riser
  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES7
  • COLORStainless Steel
  • CONSTRUCTIONStainless Steel
  • DIAMETER INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1308 Stainless Steel Cake Stand Riser 12" Dia. x 7"H

Cal-Mil 1308 Stainless Steel Cake Stand Riser 12" Dia. x 7"H

Item #: WBB1522463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top