Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil 238 Classic Risers Set of 4 8"W x 8"D x 8"H Clear

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Cal-Mil 238 Classic Risers Set of 4 8"W x 8"D x 8"H Clear

Item #: WBB1522413

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
Step up and start showcasing your desserts and appetizers with these classic risers that are available in sets and also individuals. Available in various sizes and colors, these risers are a great way of rearranging and adding style to your food presentation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER238
    • DESCRIPTIONClassic Riser Set
    • COLORClear
    • CONSTRUCTIONAcrylic
    • INCLUDES(1) 5"W x 5"D x 2"H (1) 6"W x 5"D x 4"H (1) 7"W x 7"D x 6"H (1) 8"W x 8"D x 8"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!