Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Mobile Breath Guard, MB98719, 24" Long, Chrome/Black

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vollrath, Mobile Breath Guard, MB98719, 24" Long, Chrome/Black

Item #: WBB1225180

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 493.95
Product Information
Customer Review
Product Q&A
Vollrath, Mobile Breath Guard, MB98719, 24" Long, Chrome/Black

Features:
  • Adjustable height - 14 1/4" to 25 1/4" (36.2 cm to 64.14 cm) and angle works with most counter top serving pieces, chafers and warmers
  • Rugged steel base with powder coating
  • Curved acrylic panel is durable and contemporary
  • Four standard sizes: 2', (61 cm), 3' (91.44 cm), 4' (121.92 cm), 5' (152.4 cm)
  • Shipped knocked-down - easy to ship and quick to assemble

Product Specifications

    • BRANDVollrath®
    • MANUFACTURER PART NUMBERMB98719
    • DESCRIPTIONMobile Breath Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!