Food Warmers & Display Cases
Brand
Length
Voltage
Material
Width
Type
Height
Finish
Capacity
Color
Price
Related Products
NEMCO® freestanding infrared bulb warmers hold baked, fried, steamed or broiled foods at ready-to-eat temperatures and still keep the food's appetizing appearance over time. Attractive, classic reflector hood design blends easily with every interior style. Available with colored reflector hoods. White, 250-watt infrared bulbs standard. Red, 250-watt infrared bulbs and white, shatter-resistant 250-watt bulbs also available.
Compact, versatile and economical, NEMCO® infrared strip heaters hold food at serving temperature without drying out or overcooking to ensure better-tasting foods and better-looking presentations. Hanging, base-mounted and pass-through designs fit most locations, as well as permanent and temporary requirements. Durable aluminum shell for long life and easy cleanup.Comes with tubular heating element. Optional infinite control for varying heat settings available call for information.
Adcraft's full size food warmer is constructed with a stainless steel housing for excellent durability. The interior well is constructed of 20 gauge, 18/8 stainless steel with a 12" x 20" opening that is 6-1/2" deep to accommodate all standard size food pans up to 4" deep. The dual element design provides efficient, even heat distribution. This item maintains food temperature at HAACP standards of 140-145°F degrees. Easy to clean and has a manual temperature control knob. The overall dimensions are 9-1/4"H x 14-1/2"W x 22-1/2"D. 120V, 1200W, 10A. 5' power cord with a NEMA 5-15 plug. ...
Paragon 2029E Pro-Deluxe Can Dual Warmer Unit Pump/Ladle- Model E NEW!!!! The Pro-Deluxe warmer is designed to warm products with a combination pump/vegetable jar unit. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, ...
Nemco® Countertop, Full Size Cooker / Warmer Add side dishes and entrees to existing buffet lines or create new temporary buffet lines quickly and easily with Nemco full-size countertop warmers. Enjoy greater menu flexibility and the ability to respond quickly to changing menu requirements. The reliable, adjustable thermostat ensures that food is always within food safety temperature guidelines. Unique heating element design provides even heat distribution to prevent hot spots. Heavy-duty stainless steel well. Features Heavy duty stainless steel construction Adjustable thermostat - ...