Pretzel Warmer
See all 24 items in product family

Pretzel Warmer

Item #: WBB442094

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 591.25
Product Information
Customer Review
Product Q&A
Your pretzels are a real hot item with these attractive merchandisers. Two- or three-tiered racks hold dozens of fresh, toasty pretzels that look absolutely tempting under the infrared overhead lights. For added appeal, merchandisers feature contemporary signage to enhance presentation. Cabinets are constructed of brushed stainless steel (except model #6403) and tempered glass for added durability and easy cleaning. Advanced models offer thermostatic control up to 200°F and incorporate a water reservoir to maintain humidity. Every unit has operating instructions clearly printed on the control panel.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6403
    • DESCRIPTIONPretzel Warmer
    • WIDTH INCHES22.3
    • DEPTH INCHES16.3
    • HEIGHT INCHES7
    • AMPS7.9
    • WATTS950
    • CAPACITY27
    • VOLTS120
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!