discount codeFree shipping over 300

Applied at checkout

Geneva Lakeside Serving Cart 35-1/2"x 17-3/4" x 32-1/4" w/ 3 Shelves, 70531

Geneva Lakeside Serving Cart 35-1/2"x 17-3/4" x 32-1/4" w/ 3 Shelves, 70531

Item #: WBB437803

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,335.00 up to 48% OFF

Price: $1,222.50

Quantity

Popular item in this category

Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Usually ships in 7 to 10 days

Not Yet Rated

$1,537.50

Customers Also Viewed

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x32-1/4" w/ 3 Shelves, 70531

Great looks tells half the story. The bold and distinctive design disguises the practical nature of this cart. Polished stainless rails accent the shelves while providing security during transport. The cut-away handles provide a modern look that is rarely found in foodservice carts. If you are looking for function with style, look beyond the veneer.

  • Wood veneer overlay with satin varnish finish.
  • Handles cut-out on each side of top shelf.
  • Solid beech wood legs, stained and varnished.
  • Removable center shelf.
  • Rails are polished stainless steel.
  • Attractive chrome casters with quiet, non-marking wheels.

Product Specifications

  • BRANDGeneva Lakeside
  • MANUFACTURER PART NUMBER70531
  • TYPEServing Cart w/ Handle Cut-Outs
  • LENGTH INCHES35-1/2
  • WIDTH INCHES17-3/4
  • HEIGHT INCHES32-1/4
  • SHAPEOval
  • DRAWERS--
  • SHELVES2
  • CASTERS5" rubber, 2 w/brakes
  • RAILSYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside Serving Cart 35-1/2"x 17-3/4" x 32-1/4" w/ 3 Shelves, 70531

Geneva Lakeside Serving Cart 35-1/2"x 17-3/4" x 32-1/4" w/ 3 Shelves, 70531

Item #: WBB437803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top