Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cut-Out Handles, 70453
See all 10 items in product family

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cut-Out Handles, 70453

Item #: WBB437800

Sold By: globalindustrial.com

Usually ships in 34 to 37 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,076.00 Save up to 50%
Price: $ 1,038.00
Product Information
Customer Review
Product Q&A
Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cut-Out Handles, 70453

Current and stylish, yet simple enough to stand the test of time - sure to put a smile on your face. The silverware compartments are positioned for quick service and the slide outside shelf adds work space when it's needed. Cut out handles provide the convenience without the addition of hardware. This cart is the perfect balance between what looks good and what works well.

  • Wood veneer overlay with satin varnish finish
  • Handles cut-out on each side of top shelf.
  • Solid beech wood legs, stained and varnished.
  • Rails are polished stainless steel.
  • Attractive chrome casters with quiet, non-marking wheels.

Product Specifications

    • BRANDGeneva Lakeside
    • TYPEServing Cart - Cart w/ Handle Cut-Outs
    • LENGTH INCHES35-1/2
    • WIDTH INCHES17-3/4
    • HEIGHT INCHES29
    • SHAPEOval
    • DRAWERS--
    • SHELVES1
    • CASTERS5" rubber, 2 w/brakes
    • RAILSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed