discount codeFree shipping over 300

Applied at checkout

American Metalcraft TTS2319 - Ascent Display Stand, 3-Tier, 23" Dia. x 20"H, Hammered

American Metalcraft TTS2319 - Ascent Display Stand, 3-Tier, 23" Dia. x 20"H, Hammered

Item #: WBB552767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $317.95

Quantity

Popular item in this category

Cal-Mil 1710-13 Glacier Rectangle Tray Display 24-3/4"W x 20-3/4"D x 15-1/4"H

Usually ships in 26 to 29 days

Not Yet Rated

$311.95

Customers Also Viewed

Ascent Display Stand, 3-Tier, 23" Dia. X 20"H, Hammered

Ascent 3, Create striking displays that leave lasting impressions with this stainless steel stand that has been individually crafted with a ball peen hammer. No two are alike! 23" Dia. x 20" H 3-Tier Hammered Stand.

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERTTS2319
  • LENGTH INCHES23
  • WIDTH INCHES23
  • HEIGHT INCHES19.75
  • COLORStainless
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft TTS2319 - Ascent Display Stand, 3-Tier, 23" Dia. x 20"H, Hammered

American Metalcraft TTS2319 - Ascent Display Stand, 3-Tier, 23" Dia. x 20"H, Hammered

Item #: WBB552767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top