discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1930-60 Bamboo Elevations Black Frame 18"W x 18"D x 20-1/2"H

Cal-Mil 1930-60 Bamboo Elevations Black Frame 18"W x 18"D x 20-1/2"H

Item #: WBB1523097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $321.95

Quantity

Popular item in this category

Cal-Mil 1710-13 Glacier Rectangle Tray Display 24-3/4"W x 20-3/4"D x 15-1/4"H

Usually ships in 26 to 29 days

Not Yet Rated

$311.95

Customers Also Viewed

The bamboo elevations are a great way to show off product on an already visually stunning piece of work. The gorgeous bamboo will add pleasantness to any product it displays. This product includes the shelves, so it is ready to show off as soon as possible. Product Features: Eco Friendly, Includes Bamboo Shelves, Dimensions:18W x 18D x 20-1/4H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1930-60
  • DESCRIPTIONBamboo Elevations Black Frame
  • WIDTH INCHES18
  • DEPTH INCHES18
  • HEIGHT INCHES20-1/2
  • COLORBlack
  • CONSTRUCTIONBamboo
  • NUMBER OF TIERS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1930-60 Bamboo Elevations Black Frame 18"W x 18"D x 20-1/2"H

Cal-Mil 1930-60 Bamboo Elevations Black Frame 18"W x 18"D x 20-1/2"H

Item #: WBB1523097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top