Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Copper

Cal-Mil 3024-55 Luxe Multi Level 4 Bowl Display White and Stainless Steel 20"W x 16"D x 13-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 3024-55 Luxe Multi Level 4 Bowl Display White and Stainless Steel 20"W x 16"D x 13-1/2"H

Item #: WBB1523093

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 315.95
Product Information
Customer Review
Product Q&A
This dynamic display makes for an incredibly unique way to display your food. The Multi Level Display includes 4 squared melamine bowls that promote the presentation. Available in both copper and stainless steel to match any decor.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER3024-55
    • DESCRIPTIONLuxe Multi Level 4 Bowl Display
    • WIDTH INCHES20
    • DEPTH INCHES16
    • HEIGHT INCHES13-1/2
    • COLOR FINISHWhite and Stainless Steel
    • NUMBER OF TIERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!