discount codeFree shipping over 300

Applied at checkout

Cal-Mil C1222-10 3 Tier Round Bowl Display For 10" Dia. Bowls Black

Cal-Mil C1222-10 3 Tier Round Bowl Display For 10" Dia. Bowls Black

Item #: WBB1522477

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Quantity

Popular item in this category

Cal-Mil C1222-8 3 Tier Round Bowl Display For 8" Dia. Bowls Black

Usually ships in 26 to 29 days

Not Yet Rated

$54.95

Customers Also Viewed

Create your own bowl display and transform your food service area with this three tiered bowl frame. With your choice of various colored bowls, it can be transformed to match your own style. If features a modern and bold steel frame that stylishly holds bowls of all sorts of colors. Product Features: Eco Friendly, Holds 10" Bowl (Sold Separately).

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBERC1222-10
  • DESCRIPTIONTiered Bowl Display
  • WIDTH INCHES10
  • DEPTH INCHES18
  • HEIGHT INCHES18
  • COLORBlack
  • NUMBER OF TIERS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil C1222-10 3 Tier Round Bowl Display For 10" Dia. Bowls Black

Cal-Mil C1222-10 3 Tier Round Bowl Display For 10" Dia. Bowls Black

Item #: WBB1522477

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top