Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Cal-Mil PP103-39 Prestige Porcelain Wire 3 Tier Platter Riser 12"W x 22"D x 12"H Platinum

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Cal-Mil PP103-39 Prestige Porcelain Wire 3 Tier Platter Riser 12"W x 22"D x 12"H Platinum

Item #: WBB1522570

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 320.95
Product Information
Customer Review
Product Q&A
Original Prestige Porcelain Long Platter Tier features 3 of our 100% vitrified, hotel-ware quality porcelain Long Platters to elevate the food presentation and maximize table space. A great choice for any event, but especially ideal for oriental food presentations or to serve fancy sweet or savory roulades. Product Features: Prestige Porcelain Platters are certified by FDA inspection to be 100% free of lead or cadmium. Twice fired at a higher temperature of 2500+ degrees (1300-1700°F is the average) thus fully vitrified, non-porous and has extreme thermal shock tolerance for increased durability and strength. Dimensions: 12W x 22D x 12H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERPP103-39
    • DESCRIPTIONWire Tiered Platter Riser
    • WIDTH INCHES12
    • DEPTH INCHES22
    • HEIGHT INCHES12
    • COLOR FINISHPlatinum
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!