Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Platinum

Cal-Mil PP1033-13 Prestige Porcelain Wide Frame 3 Tier Platter Wire Stand 18"W x 23"D x 12"H Black

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Cal-Mil PP1033-13 Prestige Porcelain Wide Frame 3 Tier Platter Wire Stand 18"W x 23"D x 12"H Black

Item #: WBB1522571

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 359.95
Product Information
Customer Review
Product Q&A
Prestige Porcelain Incline Tier features 100% vitrified, hotel-ware quality Large Porcelain Long Platters to elevate the food presentation and maximize table space. Ideal for oriental food presentations or to serve fancy sweet or savory roulades. Product Features: Prestige Porcelain Platters are certified by FDA inspection to be 100% free of lead or cadmium. Oven, microwave, freezer and dishwasher safe. Dimensions: 18W x 23D x 12H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBERPP1033-13
    • DESCRIPTIONWide Frame Tiered Platter Wire Stand
    • WIDTH INCHES18
    • DEPTH INCHES23
    • HEIGHT INCHES12
    • COLORBlack
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!